SKU:
DEW2722618K
MPN:
DCK2050H2T-GB
£477.00
Ex VAT
£572.40
Inc VAT
Product Details
Product Specification
Elevate your professional toolkit with the DEWALT DCK2050H2T-GB 18V 2x 5Ah Combi Drill/Impact Driver Twin Kit--ideal for carpenters, electricians, fabricators, and plumbers. The kit features two 18V brushless cordless powerhouses, addressing all your drilling, screwing, and driving needs. The DCD805 18V BL Compact Combi Drill impresses with a versatile no-load speed, max torque, and compact design for tight spaces. The DCF850 18V BL Compact Impact Driver excels in driving large bolts and screws with three speed settings. Both tools provide comfort and precision, illuminated by an LED ring light. Supplied with 5Ah batteries, a charger, and a TSTAK case for convenience.
Features and Benefits
• Powerful Combi Drill with 90Nm for robust applications
• Ergonomic Grip Design for extended comfort
• Pivoting LED for improved visibility in dark and confined spaces
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Blows per Minute | 0 - 11050/34000bpm |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Chuck Size | 13mm |
ECLASS Code | 21050101 |
Includes | 1 x Charger 1 x DCD805 18V BL Compact Combi Drill 1 x DCF850 18V BL Compact Impact Driver 1 x TSTAK Compatible Case 2 x DCBP518 5Ah Batteries |
Masonry Drilling Capacity | 13mm |
Maximum Hard Torque | 90Nm |
MFR Part No. | DCK2050H2T-GB |
Model Number | DCK2050H2T-GB |
No Load Speed | 0 - 2000 0 - 3250rpm |
Number of Batteries Supplied | 2 |
Overall Length | 177mm |
Steel Drilling Capacity | 13mm |
UNSPSC Code | 27112703 |
Voltage | 18V |
Wood Drilling Capacity | 55mm |