SKU:
KEN5942040K
MPN:
5942040K
£394.00
Ex VAT
£472.80
Inc VAT
Product Details
Product Specification
Product Documents
This industrial range tool chest from Kennedy® is a modern design that's sturdy, stylish and secure. Made with the heavy industrial user in mind, it features full width top chests and full height cabinets with alloy style castors. The robust steel with inner walls and reinforced back panels are all finished with anti-rust and solvent resistant powder coat paint.
Features and Benefits
• All corners are angled to maintain product shape and offer cabinet protection during repositioning
• This range features fully opening drawers with classic design pulls to allow easy access
• Anti-rust and solvent resistant powder coat finish protects against incidental damage
• Perforated sides optimise space with easy to install accessories and tool holders
• Steel inner walls for added strength and extra rigidity
• Non-slip EVA 2.5mm liners prevent damage and protect tools
• Fully opening drawers with magnets to secure them in place
• 45mm Ball bearing slides give good drawer stability and smooth action even under load
• Strong metal carry handles with comfort grip plastic
• Top chest designed to combine with roller cabinet for maximum storage
• Top chests have a full height rear locking mechanism for greater security
• Top lid fitted with 2 steel stays which lock into position
• Spring loaded catches prevent drawers opening when repositioning
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Red |
Drawer Load Capacity | 35kg |
EAN | 5036140258532 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 245kg |
MFR Part No. | BCD-280031Z-01 |
Mobility | Portable |
Number of Drawers | 3 |
Overall Height | 375mm |
Overall Length | 706mm |
Overall Width | 461mm |
Product Range | Industrial Range |
Product Type | Tool Chest |
Roll Weight | 105kg |
Security | Full Height Rear Locking Mechanism Reinforced Lid Fitted with Steel Stays |
UNSPSC Code | 24112401 |
Weight | 36.5kg |