SKU:
KEN5944865K
MPN:
TBTL5206-X
£357.00
Ex VAT
£428.40
Inc VAT
Product Details
Product Specification
Product Documents
Keep your tools safe and neatly organised with this extra large, heavy-duty tool chest from Kennedy®. Constructed from durable, heavyweight material, this tool chest will protect and store your tools in a range of settings, from home workshops to industrial warehouses.
Features and Benefits
• Large top compartment to fit larger tools
• Heavy gauge steel construction for rigidity and security
• Epoxy powder paint finish resists corrosion and abrasion
• Fully lockable drawers for security
• Full-width piano hinge for strength and tamper prevention
• Quick release ball bearing drawer sliders for easy access
• Tote Tray, drawer liners, and a top mat keep tools in place
• Suitable as a standalone unit or combined with a roller cabinet for maximum storage
• Rigid aluminium edge handles for durable access and product life
Typical Applications
• Industrial settings
• Warehouses
• Workshops
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Colour | Red |
Drawer Load Capacity | Large: 20 Small: 15kg |
EAN | 5036140468818 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 135kg |
MFR Part No. | TBTL5206-X |
Number of Drawers | 9 |
Overall Height | 584mm |
Overall Length | 1051mm |
Overall Width | 445mm |
Product Range | Classic - Extra Wide |
Product Type | Tool Chest |
Roll Weight | 105kg |
Security | Central Locking System |
UNSPSC Code | 24112401 |
Weight | 63kg |