£3650.03
Ex VAT
£4380.04
Inc VAT
Product Details
Product Specification
The TRS600 is a fully automatic machine is designed for strapping high volumes of cartons and packages. This model comes with a standard arch size of 850mm (w) x 600mm (h). Simply place the pack under the arch, and at a press of a button the machine automatically straps the pack. The TRS600 is capable of up to 27 straps per minute, providing an efficient solution to any businesses strapping needs. The main features are external tension control - to suit pack application, and short feed sensor - to prevent misfeeds. Accepts polypropylene strapping from 9mm - 15.5mm (pre-set at 12mm unless otherwise specified). This model comes with an arch size of 850mm (w) x 600mm (h), other arch sizes are available on request at additional cost. This machine also comes with a 12 month return to base manufacturers warranty.
Full specifications as below:
Model Type - Optimax TRS600
Use - Fully Automatic Pallet Strapping
Dimensions - 1430mm (w) x 620mm (d) x 1540mm (h)
Strap Width Required - Suitable for 9mm - 12mm - 15.5mm
Strapping Speed - 2.2 seconds / cycle (60Hz)
Power Supply - 230v / 50 Hz (single phase)
Power Consumption - 1.2kw
Tension - Manual tension external control
Activation - 3 methods - foot pedal, console button, ball switch
Control - Reliable control head
Attribute | Value |
---|---|
Brand | Optimax |
Core Diameter | 620mm |
ECLASS Code | 20420207 |
UNSPSC Code | 24102204 |