£13.99
Ex VAT
£16.79
Inc VAT
Product Details
Product Specification
Manufactured from heavy duty steel with a chrome finish. Easy squeeze handle. Jam-proof mechanism. For use with 140 staples. Supplied with 400x 1.2 x 8mm staples.
Weight: 940g.
Attribute | Value |
---|---|
Brand | Avon |
Colour | Silver |
EAN | 5036140237742 |
ECLASS Code | 24220602 |
Material | Steel |
Model Number | avn8380010k |
Sheet Capacity | n/a |
Throat Depth | - |
Type | Heavy Duty Stapler |
UNSPSC Code | 44121615 |