£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
Warm and comfortable on cold dark nights, this acrylic beanie hat features a removable LED front light for improved visibility during night work or while riding a bike.
Features and Benefits
• One size fits all
• Available in a choice of colours to suit you
• Rechargeable LED is USB port compatible
• Ample 2-4 hours run time
• A choice of beam distance (10m on high, 5m on medium) to suit the task
• 150 lumens brightness for excellent visibility in low light conditions
Standards
• CE Certified
• RoHS
Attribute | Value |
---|---|
Brand | Portwest |
EAN | 5036108287116 |
ECLASS Code | 40011102 |
Material | Acrylic Knitted |
MFR Part No. | B029 |
Product Type | Hat with LED Head Light |
Size | One Size |
UNSPSC Code | 53102501 |