£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Made from 100% stainless steel. To protect against cuts from sharp objects in hazardous environments such as an abattoir/slaughterhouse.
Attribute | Value |
---|---|
Brand | Manabo |
Colour | Grey |
Disposable/Reusable | Reusable |
ECLASS Code | 40011000 |
Material | Stainless Steel |
MFR Part No. | CM050001 |
Number of Pockets | 0 |
Type | Apron |
UNSPSC Code | 46181501 |