£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Product Documents
Protect staff against spills and splashes with the Pal® Aprons on a Roll. Featuring halter necks and waist ties, these aprons are quick and convenient to dispense and put on.
Features and Benefits
• For use with the Pal® Ecopak dispenser for quick and easy access
• Available in a range of colours for colour-coded cleaning
• Manufactured from food-safe materials for use in food prep environments
Typical Applications
• Catering
• Medical procedures
• First Aid
• Janitorial
Approvals
• Food-safe
Attribute | Value |
---|---|
Brand | Pal |
Colour | Blue |
Disposable/Reusable | Disposable |
EAN | 5025254030363 |
ECLASS Code | 40011000 |
Material | Polyethylene |
MFR Part No. | R75230KX |
Number of Pockets | 0 |
Size | One Size |
Type | Apron |
UNSPSC Code | 46181501 |