£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
These single-use aprons effectively protect clothes in a range of industries. The ideal choice to protect against cross-contamination and damage, the low-density polythene is cost-effective but strong enough to provide ample protection in a range of tasks.
Features and Benefits
• Easy to put on, simply slip over the head and tie at the back
• Cost-effective bulk purchase (pack of 100)
• Suitable for a wide range of uses
• Available in a choice of colours for area coding or branding
Notes
• One size: 690mm x 1070mm
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Green |
Disposable/Reusable | Disposable |
EAN | 5036140326880 |
ECLASS Code | 40011000 |
Material | Polythene |
Number of Pockets | 0 |
Size | One Size |
Type | Apron |
UNSPSC Code | 46181501 |