£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
Supplied in a vibrant gold colour, this Panther series apron is designed for protection against heat and sparks when welding. Manufactured from split cow hide, with kevlar stitching and a cotton webbing, the product is finished with adjustable buckles to allow you to fit the apron to your required size.
Features and Benefits
• Easy buckle up action is quick and effective and can be adjusted to suit your size
• One-size fits all design allows the product to be used by anyone
• 1.2mm thick leather construction is durable and protects against sparks and heat when welding
• Kevlar stitching reinforces the product for a longer life
• Cotton webbing bolsters product strength and comfort
Typical Applications
• Brazing
• Soldering
• Welding
Standards
• BS EN ISO 11611:2007
• Class 1
Attribute | Value |
---|---|
Brand | Parweld |
Colour | Gold |
Disposable/Reusable | Reusable |
ECLASS Code | 40011000 |
Material | Split Cow Hide |
MFR Part No. | P3725 |
Number of Pockets | 0 |
Series | Panther |
Size | One Size |
Type | Apron |
UNSPSC Code | 46181501 |