£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Made with 100% pre-shrunk cotton to provide good protection against paint spills. Features of this functional garment include a bib pocket with zip, one large front pouch pocket, knee pad, hip and rule pockets, elasticated back section and plastic non-corrosive buckles.
Attribute | Value |
---|---|
Brand | Portwest |
Closure Type | Buckle |
Colour | White |
ECLASS Code | 40011000 |
Fit | Regular |
Material | Cotton |
MFR Part No. | S810 |
Number of Pockets | 4 |
Product Type | Bib/Brace |
Series | Bolton |
Size | S |
UNSPSC Code | 46181501 |