£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
General-purpose tabbard for use in kitchens, serveries etc. 195gsm, 65% polyester,
35% cotton. Large patch pocket. Adjustable stud side tubs. Self fabric bound trim. Teflon-coated.
Available in a full range of sizes from Small to XX-Large.
Choice of colours: black, navy, red*, royal, kelly*, yellow*, white, bottle.
*These colours are available up to size XL only.
Attribute | Value |
---|---|
Brand | Ranks |
Colour | Green |
Disposable/Reusable | Reusable |
ECLASS Code | 40011000 |
Material | Cotton Polyester |
MFR Part No. | RK100 |
Number of Pockets | 1 (Pouch Pocket) |
Size | M |
Type | Tabard |
UNSPSC Code | 46181501 |