£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for warehouse workers, these basic tabards protect against dirt and soiling. Securely fastened on the side, these durable garments make a practical addition to workplace uniforms.
Features and Benefits
• Comfortable tabard made from 65% polyester and 35% cotton
• Generous front pouch pocket for storage
• Secure press stud closure
• Side closure tab for a larger fit
Standards
• CE Category I
Attribute | Value |
---|---|
Brand | Beeswift |
Colour | Navy Blue |
Disposable/Reusable | Reusable |
EAN | 5030566138331 |
ECLASS Code | 40011000 |
Material | Polycotton |
MFR Part No. | PCTAB |
Number of Pockets | 1 |
Size | M |
Type | Tabard |
UNSPSC Code | 46181501 |