Pioner

Anti-Static Arc Protection Overalls

48 Variations

Anti-static arc overalls that offer excellent comfort. Pionér® specialist treated flame-retardant and multi-hazard workwear is designed for working with heavy machinery in dangerous, flammable conditions off-shore or on-site and offers protection against static build up and electrical arc in potentially flammable or explosive environments.

Features and Benefits
• One band 50mm FR reflective tape on sleeves, legs and over shoulders
• Elasticated back waist for a comfortable fit
• Concealed heavy-duty brass two-way front zip with heavy-duty plastic press studs to front zip cover
• Leg rule pocket
• External knee pad pockets
• Fit: 33" inside leg length
• Washable at 60°C
• Approved to Module D (was Article 11B); EN ISO 11612 A1, A2, B1, C1, F1; EN 61482-1-2 Class 1; EN 1149-5

Typical applications
• Maintenance
• Construction
• Electrical work
• Off shore