SKU:
MSC9621604E
MPN:
06619-135-010-L32W40.5
£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
Anti-static, acid resistant and flame retardant PyroPro®. Protects from electric arcs and occasional welding arcs. Triple stitched seams improve strength and durability. Seams face downward so sparks cannot get lodged in. Contrast stitching.
Certified to EN 531/EN ISO 11612 (A, B1, C1, E1), EN 533/EN ISO 14116 (index 3/50 x 75°C),
EN 1149-3 and EN 1149-5, ENV 50354/EN 61482-1-2 (Class 1), EN 470-1/EN ISO 11611
and EN 13034.
Adjustable knee-pad pockets. Chest pockets with flaps and concealed press studs and internal pocket. Pleats with ventilation at the back for increased comfort. Side pockets, back pockets
and thigh pocket with flaps and concealed press studs. Adjustable cuffs with press studs.
Attribute | Value |
---|---|
Brand | Mascot |
Chest Size | 44in. |
Closure Type | Stud |
Colour | Navy Blue |
EAN | 5707209604729 |
Fabric Weight | 320g/m² |
Gender | Unisex |
Material | Nylon Polyamide |
MFR Part No. | 06619-135-010L32W40.5 |
Product Type | Flame Retardant Coveralls |
Series | Baar |
Size | L |
UNSPSC Code | 46181503 |