Portwest

BIZ5 Bizweld™ Flame-Resistant Iona Coveralls

19 Variations

Bizweld™ fabric is a heavyweight 100% cotton construction treated with a unique Bizweld™ flame retardant finish. Resilient for over fifty washes, these durable Iona Coveralls are extremely popular and used widely for welding applications.

Features and Benefits
• Flame-resistance is guaranteed for the life of the coverall
• Protects the wearer against radiant, contact, and convective heat
• Guaranteed to protect against molten metal splash
• Flame-resistant reflective tape gives visibility in low-light working conditions
• 8 pockets including a radio loop gives ample user storage
• Includes knee pad pockets should knee pads be required
• Concealed stud closure for quick and easy fitting
• Stud cuffs offer a secure fit and easy adjustment

Standards
• CE Certified
• EN ISO 11612 (A1 + A2, B1, C1, E2, F1)
• EN ISO 11611 Class 1 (A1 + A2)