SKU:
POR9623184D
MPN:
C030NARXL
£41.49
Ex VAT
£49.79
Inc VAT
Product Details
Product Specification
Product Documents
For excellent protection against a wide range of welding-related hazards, this unique flame-resistant coverall provides industry-leading, advanced technology to keep workers safe in a range of climates and settings.
Features and Benefits
• Flame resistant finish, which protects for the full life of the overalls
• Protects against contact, radiant, and convective heat hazards
• Side waist elastic allows for freedom of movement and user comfort
• Stud closure for quick and easy access
• Multiple pockets of various sizes to keep tools and equipment safe
• Blocks up to 98% of UV rays for wearer's outdoor protection
• Machine washable at 40°C
Standards
• CE Category III
• EN ISO 11612 A1+A2, B1, C1, E1, FI
• EN ISO 11611 Class 1, A1+A2
Attribute | Value |
---|---|
Brand | Portwest |
Chest Size | 48-50in. |
Closure Type | Stud |
Colour | Navy Blue |
EAN | 5036108120093 |
Gender | Unisex |
Material | Cotton |
MFR Part No. | C030 |
Product Type | Flame Retardant Coveralls |
Size | XL |
UNSPSC Code | 12162100 |