SKU:
POR9621775D
MPN:
BIZ7YNRL
£90.99
Ex VAT
£109.19
Inc VAT
Product Details
Product Specification
The hi-vis Bizflame coverall offers all the benefits of flame resistant fabric with added hi-vis and anti-static protection.
Features:
-Protection against radiant, convective and contact heat
-Guaranteed flame resistance for life of garment
-Premium flame resistant reflective tape
-8 pockets for ample storage including phone pocket, rule pocket and knee pad pockets to facilitate knee pads
-Concealed stud front for easy access and stud adjustable cuffs for a secure fit
-50+ UPF rated fabric to block 98% of UV rays
-Twin-stitched seams for extra durability
-Radio loops for easy clipping of a radio
-CE certified
Attribute | Value |
---|---|
Brand | Portwest |
Closure Type | Stud |
Colour | Navy Blue/Yellow |
Gender | Unisex |
Material | Bizflame Pro |
MFR Part No. | BIZ7 |
Product Type | Flame Retardant Coveralls |
Size | L |
UNSPSC Code | 46181503 |