SKU:
POR9623880A
MPN:
FR80NARS
£68.49
Ex VAT
£82.19
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for petrochemical industry. Provides flame, heat, iron splash, chemical, electric arc and anti-static protection. The high collar and studded flaps on each pocket provide maximum protection.
Attribute | Value |
---|---|
Brand | Portwest |
Chest Size | 36-27in. |
Closure Type | Stud |
Colour | Navy Blue |
Fabric Weight | 345g/m² |
Gender | Unisex |
Material | Cotton |
MFR Part No. | FR80 |
Product Type | Flame Retardant Coveralls |
Series | Multi-Norm |
Size | S |
Standards Met | EN1149 EN13034 EN ISO 11611 EN ISO 11612 |
UNSPSC Code | 46181503 |