SKU:
ORB9627801B
MPN:
PLTPBS-ORAS11-M
£47.49
Ex VAT
£56.99
Inc VAT
Product Details
Product Specification
300gsm FR cotton fabric, with stud front fastening. Two hip pockets and one chest pocket. Action back. FR tapes in Nordic style.
Inside leg measurements:
regular 31".
Attribute | Value |
---|---|
Brand | Orbit International |
Chest Size | 40-42in. |
Closure Type | Stud |
Colour | Orange |
EAN | 5054011134655 |
Fabric Weight | 300g/m² |
Fit | Regular |
Gender | Unisex |
Leg Length | 31in. |
Material | Cotton |
MFR Part No. | PLTPBS |
Product Type | Flame Retardant Coveralls |
Series | Pico |
Size | M |
Standards Met | EN470-1 EN 531 (A1, B1 & C1) (Revised Standard EN 11612:2008) |
UNSPSC Code | 46181503 |