£96.99
Ex VAT
£116.39
Inc VAT
Product Details
Product Specification
Product Documents
Flame retardant antistatic jacket featuring two hip bellow pockets with Hook 'n' Loop fastened flaps for valuables. Internal patch pocket and mobile phone pocket, two-way zip front with Hook 'n' Loop storm flap, wicking strip, knitted storm cuffs, drawstring hood and hem and 5cm Hi-Vis Tex reflective tape.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Yellow |
Gender | Unisex |
Material | Carbon Fibre Cotton Polyester |
MFR Part No. | S778 |
Product Type | Flame Retardant Jacket |
Size | M |
Standards Met | EN 1149-3 EN 343 Class 3:2 EN 531 A, B2, C2 EN 533 EN ISO 20471:2013 class 3:2 GO/RT 3279 |
UNSPSC Code | 12162100 |