SKU:
MSC9621833D
MPN:
06679-135-010-L32W36.5
£76.99
Ex VAT
£92.39
Inc VAT
Product Details
Product Specification
Designed to offer superior protection when working with sparks, this range of Bex trousers possess multiple pockets, belt loops, adjustable knee pad pockets and are manufactured from anti-static, acid-protective and flame retardent PyroPro®. Available in an array of sizes and colours to suit your requirements.
Features and Benefits
• Adjustable kneepad pockets so kneepads can be inserted for protection of the knee (kneepads sold separately)
• Anti-static, acid-resistant and flame-retardant PyroPro® material for durability and protection
• Durable triple stitched seams on leg and crotch to bolster product longevity
• Ruler pocket with reinforced opening for convenience and storage
• Suited for use with MASCOT® short and long type kneepads due to the adjustable nature of the kneepad pockets
• Seams face downwards so sparks can not get lodged in them for extra safety when wearing
• Available in a wide range of sizes and colours to suit your requirements
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Navy Blue |
EAN | 5707209605443 |
Fit | Regular |
Gender | Men |
Leg Length | 31in. |
Material | Carbon Fibre Nylon |
MFR Part No. | 06679-135-010L32W36.5 |
Product Type | Flame Retardant Trousers |
Series | Bex |
Size | 36.5 |
Standards Met | EN 1149-3:2004 EN 1149-5:2008 EN 13034 EN 61482-1-1 (ATPV - 18 cal/cm²) EN 61482-1-2 class 1 EN ISO 11611 - class 1 (A1) EN ISO 11612 (A1, B1, C1) EN ISO 14116 Oeko-Tex® Standard 100 |
UNSPSC Code | 46181527 |
Waist Size | 36.5in. |