SKU:
POR9621696D
MPN:
BZ30NARM
£29.99
Ex VAT
£35.99
Inc VAT
Product Details
Product Specification
Product Documents
Flexi-Fit waistband
Twin stitched seams for extra strength
Side pockets
Rule pocket
Hook & bar fastening
330g Bizweld Fabric, 100% Cotton Drill
EN ISO 11612 A1+A2, B1, C1, F1
EN ISO 11611 CLASS 1, A1+A2
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Navy Blue |
Fit | Regular |
Gender | Men |
Leg Length | 31in. |
Material | Cotton |
MFR Part No. | BZ30 |
Product Type | Flame Retardant Trousers |
Size | 33 |
UNSPSC Code | 46181527 |
Waist Size | 33-34in. |