SKU:
ORB9628801B
MPN:
FRASMTR-ORAS11-M
£48.79
Ex VAT
£58.55
Inc VAT
Product Details
Product Specification
Flame retardant, Hi-Vis, Antistatic, Waterproof GO/RT Trousers. Elasticated waist.
Colour: orange
EN 471 Class 2 (revised standard EN20471)
EN 533 (revised standard EN14116: 2008)
EN1149.
GO/RT 3279.
Attribute | Value |
---|---|
Brand | Orbit International |
Colour | Orange |
EAN | 5054011052461 |
Fit | Regular |
Gender | Unisex |
Leg Length | 31in. |
Material | Gore-Tex® |
MFR Part No. | FRASMTR |
Product Type | Flame Retardant Trousers |
Series | Victory |
Size | M |
Standards Met | EN1149. EN 471 Class 2 (revised standard EN20471) EN 533 (revised standard EN14116: 2008) |
UNSPSC Code | 46181527 |