SKU:
PBN9621092K
MPN:
G80LDS
£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Thinsulate jacket liner for PR704 and PR705 Hi-Vis jackets.
Features:
3M Thinsulate Insulation Type G80 quilting offering superb heat retention.
Cannot be worn as a stand alone garment.
Sizes Available: 8,10,12,14,16,18,20,22,24,26
Attribute | Value |
---|---|
Brand | Pulsar |
Colour | Grey |
Gender | Women |
Material | 3M Thinsulate Insulation Type G80 Quilting |
MFR Part No. | G80LDS |
Product Type | Jacket Liner |
Size | 26 |
UNSPSC Code | 46181507 |