SKU:
MSC9624750G
MPN:
00597-350-01-2XL
£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Blue short sleeve vests constructed from premium thermal materials.
Features and Benefits
• 100% polyester (Coolmax®) is a lightweight, soft and elastic single-ply material, that is moisture wicking with a round neckline
• Made from extremely soft material providing greater comfort
• Can be machine washed repeatedly without losing shape
• Available in an array of sizes to ensure you find the right fit
Notes
• Care instructions are printed on the fabric
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Navy Blue |
EAN | 5708628321075 |
Gender | Men |
Material | Polyester |
MFR Part No. | 00597-350-012XL |
Product Type | Vest |
Series | Kalix |
Size | 2XL |
Sleeve Type | Short Sleeve |
UNSPSC Code | 46181507 |