SKU:
CCK9628001B
MPN:
THLJM
£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
Perfect for outdoors or cold environments, this base layer provides the wearer with an additional source of warmth, while still allowing the body to breath and enabling a full range of movement. A comfortable fit that is close to the body and virtually unnoticeable under everyday work clothing.
-Soft, 80% polyester and 20% viscose fibre
-Lightweight brushed material with high thermal efficiency
-Heat seal labelling for irritation-free fit
-Essential later for cold temperatures
-190 - 200gsm nominal weight
Ideal for;
-Warehouse/distribution
-Construction/trade
-Engineering/fabrication
-Farming/agriculture
-Rambling/walking
-Winter sports
Attribute | Value |
---|---|
Brand | Beeswift Click Original Workwear |
Colour | Blue |
EAN | 5030566060861 |
Fabric Weight | 190-200g/m² |
Gender | Men |
Leg Length | Regular |
Material | Polyester Viscose |
MFR Part No. | THLJ |
Product Type | Long Johns |
Size | M |
UNSPSC Code | 46181507 |
Waist Size | 32 - 34 |