SKU:
REG9628270K
MPN:
TRU113 50090
£8.19
Ex VAT
£9.83
Inc VAT
Product Details
Product Specification
Polycotton fabric which is lightly brushed for maximum comfort. Fabric weight 220g/m2.
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Light Blue |
EAN | 5020436045067 |
Gender | Unisex |
Leg Length | Regular |
Material | Cotton Polyester |
MFR Part No. | TRU113 |
Product Type | Long Johns |
Size | 2XL |
UNSPSC Code | 46181507 |
Waist Size | 42 - 44 |