SKU:
MSC9625498F
MPN:
00583-350-01-XL
£42.79
Ex VAT
£51.35
Inc VAT
Product Details
Product Specification
Blue long johns constructed from premium thermal materials.
Features and Benefits
• Constructed from a moisture wicking, light, soft and elastic single layered fabric
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Blue |
EAN | 5708628178990 |
Gender | Men |
Leg Length | Regular |
Material | Polyester |
MFR Part No. | 00583-350-01XL |
Product Type | Long Johns |
Series | Morange |
Size | XL |
UNSPSC Code | 46181507 |
Waist Size | 40 - 42 |