£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
These bodywarmers/sleeveless jackets are constructed from a warm backed, woven stretch softshell fabric that's finished with a durable, water repellent coating.
Features and Benefits
• Water repellent, wind resistant, lightweight and easy to wear
• The quick drying fabric is super soft and has ample storage thanks to two zipper lower pockets and one chest pocket
• Adjustable shock cord hem fastens the bodywarmer
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Black |
EAN | 5020436719173 |
ECLASS Code | 40010101 |
Gender | Men |
Material | Elastane Polyester |
MFR Part No. | RG154 |
Size | XL |
UNSPSC Code | 46181533 |