SKU:
SSF9626104E
MPN:
SSF-962-6104E
£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
260gsm, two layer soft shell construction. Full length fastening zip. Contrast trim. Two hip pockets and one chest pocket.
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Navy Blue |
EAN | 5036140258136 |
ECLASS Code | 40010101 |
Gender | Women |
Material | Fabric Woven Stretch Softshell |
Product Type | Gilet |
Size | L |
UNSPSC Code | 46181533 |