£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Product Documents
Two side hand warmer pockets with brass stud front and knitted collar. Can be worn beneath a coat. Fabric: 100% nylon, 60g. Lining: nylon 60g, wadding 100g.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Navy Blue |
EAN | 5036108044542 |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | Nylon |
MFR Part No. | S413 |
Product Type | Body Warmer |
Series | Kinross |
Size | 2XL |
UNSPSC Code | 46181533 |