£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
These innovative body warmers are made from roughly 15 plastic bottles, taken from recycling plants and spun into thread.
Features and Benefits
• Provides the ideal trans-seasonal layer that can be worn both under a jacket, or as an outer layer during mild weather
• The PFC-free soft shell is quick drying and super-soft, keeping wearers warm and comfortable
• The bodywarmer is fully printable, meaning there are many ways to place your company logo on the fabric
• Water repellent, wind resistant, lightweight and easy to wear
• Ample storage thanks to the two zipped lower pockets and one zipped chest pocket
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Black |
EAN | 5057538811597 |
ECLASS Code | 40010101 |
Gender | Men |
Material | Polyester |
MFR Part No. | 80060 |
Product Type | Body Warmer |
Series | TRA858 |
Size | M |
UNSPSC Code | 46181533 |