£28.00
Ex VAT
£33.60
Inc VAT
Product Details
Product Specification
Product Documents
Weighing less than 135g, these lightweight hard caps are made using an EPP (Expanded Polypropylene) impact liner combined with a tough HDPE shell.
Both the sweatband and comfort liner have been coated with Polygiene®, an anti-bacterial treatment that acts as an internal deodorant to keep the caps smelling pleasant, even after a long day's hard work.
Features and Benefits
• Moisture-wicking sweatband increases the rate of evaporation for comfort
• Large reflective side panels increase user visibility
• Vented to release heat build-up for comfort
• Pinlock adjustment type for easy one-handed adjustment
Standards
• EN812:2012
Notes
• Protective liner is machine washable at 30°C
• Not designed to protect against the impact of falling objects
Typical Applications
• Industrial
• Food industry
• Light construction where hard hats are not required
Attribute | Value |
---|---|
Adjustment Type | Pinlock |
Brand | JSP |
Colour | Black |
EAN | 5038428222631 |
Fits Head Size | 53cm to 64cm |
MFR Part No. | AAF000-001-100 |
Outer Material | High Density Polyethylene |
Peak Style | Short Peak |
Series | Aerolite |
Standards Met | EN 812 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |