£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
Product Documents
Head protecting bump caps with 5cm mid-peaks, making them suitable for all uses.
Features and Benefits
• Ventilation thanks to the side mesh and wide open windows on the inner shell aids wearer comfort
• Hi-visibility piping enhances wearer visibility and safety in low light conditions
• Inner ABS shell and soft pad provides shock absorption
• Buckle adjustment allows easy fitting
Typical Applications
• General industrial use
Attribute | Value |
---|---|
Adjustment Type | Buckle |
Brand | Portwest |
Colour | Navy Blue |
Fits Head Size | 54cm to 59cm |
MFR Part No. | PS59 |
Outer Material | ABS |
Peak Style | Medium Peak |
Series | Airtech |
Standards Met | EN 812 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |