£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
These polyethylene bump caps feature a PVC sweatband, as well as a replaceable, adjustable plastic cradle. The bump caps are ideal for use in the food industry when sterilisation is required.
Shell Material: High Density Polyethylene (HDPE)
Weight: 200g
Size: 54 - 59cm
Adjustment method: LDPE Headband Strap
Cradle: LDPE (Low Density Polyethylene)
Peak: Standard
Corporate Badging Size - Front: 50x40mm or 45x45mm, Rear: 100x30mm
Attribute | Value |
---|---|
Adjustment Type | Pinlock |
Brand | Centurion |
Colour | White |
EAN | 5055323761393 |
Fits Head Size | 54cm to 59cm |
MFR Part No. | S19W |
Outer Material | High Density Polyethylene |
Peak Style | Standard Peak |
Standards Met | EN 812 |
UNSPSC Code | 46181704 |
Ventilation Type | Not Vented |