£14.50
Ex VAT
£17.40
Inc VAT
Product Details
Product Specification
Product Documents
Designed to protect against knocks and bumps, the First Base™ classic bump caps are available in a wide range of colours and peak lengths. Lightweight and easy to adjust, they're the perfect choice for low-risk industrial tasks. The It is designed to provide the wearer with protection in a wide range of low risk applications. The material used for the cap is the cotton and polyester. The peak length of the cap is reduced 55 mm and it is navy blue in colour.
Features and Benefits
• Contoured sides allow other PPE to be easily worn in conjunction
• Side mesh ventilation enhances wearer comfort
• The flexible shell design fits a wide range of head sizes (52cm - 65cm)
• The fabric cap is machine washable to maintain hygiene and extend the product life
• Available with either a standard peak (70mm), micro peak (25mm) or reduced peak (55mm) to suit all requirements
• Available in a choice of colours to suit company uniforms
Typical Applications
• Aerospace
• Automotive
• Facilities management
• Logistics
• Transport
• Constabulary
Standards
• CE Certified
• EN812:2012
Warnings
• Must not be used to replace mandatory safety helmets
Attribute | Value |
---|---|
Adjustment Type | Buckle |
Brand | 3M |
Colour | Black |
EAN | 4054596715660 |
Fits Head Size | 54cm to 59cm |
MFR Part No. | 7100217867 |
Outer Material | ABS |
Peak Style | Reduced Peak |
Series | First Base™ |
Standards Met | EN 812 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |