SKU:
JSP9570284B
MPN:
ABT000-002-100
£24.00
Ex VAT
£28.80
Inc VAT
Product Details
Product Specification
Product Documents
For high-performance protection and comfort, the Hardcap™ A1+ offers industry-leading bump cap technology. Designed to protect against bumps and scrapes, these caps offer both top and side-impact resistance.
Made with fully adjustable features, these caps can be fitted to 53cm to 64cm head sizes for security and comfort.
Features and Benefits
• The canvas outer cap is removable and fully washable for hygiene purposes
• Features 12 ventilation points to keep wearer cool and comfortable
• Features a 2.5cm peak for increased upward vision
• Fully adjustable for an optimised fit
• Reflective piping for added wearer visibility and safety
• Incorporated sweatband for moisture-wicking and user comfort
Typical Applications
• Low light environments
• Picking and packing
• General warehouse
Standards
• EN 812:2012
Warnings
• Not designed to protect against falling objects
• Replace any cap subject to severe impact immediately
Attribute | Value |
---|---|
Adjustment Type | Pinlock |
Brand | JSP |
Colour | Navy Blue |
EAN | 5038428056250 |
Fits Head Size | 53cm to 64cm |
MFR Part No. | ABT000-002-100 |
Outer Material | High Density Polyethylene |
Peak Style | Micro Peak |
Series | HardCap A1+™ |
Standards Met | EN 812 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |