£22.00
Ex VAT
£26.40
Inc VAT
Product Details
Product Specification
Product Documents
These innovative bump caps from JSP Safety® deliver unrivalled design and comfort. The low profile gives the appearance of an ordinary baseball cap, while the protective shell delivers 12 x 4 joules of impact resistance for the top and sides of the head.
Features and Benefits
• Reflective piping adds to user visibility for improved safety
• Ventilation holes release heat for user comfort
• Convenient one-handed sizing adjuster for a secure fit
• Full impact protection from all sides
• Removeable outer cap is machine washable for hygiene
• Terry towel sweatband with moisture-wicking properties
Standards
• EN812:2012 + A1:2012
Notes
• Made from recyclable materials
Attribute | Value |
---|---|
Adjustment Type | Strap |
Brand | JSP |
Colour | Black |
EAN | 5038428049719 |
Fits Head Size | 53cm to 63cm |
MFR Part No. | ABR000-001-100 |
Outer Material | ABS Cotton Elastane |
Peak Style | Standard Peak |
Series | HardCap |
Standards Met | EN 812 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |