£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
Product Documents
For comfort and protection, this sporty bump cap features a top mesh panel to allow maximum airflow in warm and stuffy environments. A reflective stripe covers the tip of the peak and around the back and sides for maximum visibility and safety.
Features and Benefits
• Long 7cm peak protects against light and absorbs bump shock
• Durable ABS shell combined with a soft pad effectively absorbs light impact from above
• Hook and loop adjuster allows for a secure and comfortable fit
• High-density EVA material is soft and flexible for user comfort
Standards
• EN812
Attribute | Value |
---|---|
Adjustment Type | Hook & Loop |
Brand | Portwest |
Colour | Navy Blue |
EAN | 5036108186037 |
MFR Part No. | PW69 |
Outer Material | ABS |
Peak Style | Long Peak |
Series | Climate Cool |
Standards Met | EN 812 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |