£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
Self-Locking automatic gate locking and closing makes it an ideal choice when the user will consistently open and closed the connector many times.
Features and Benefits
• Compact, user friendly design
• Fast and simple to open with one hand for quick use
• Automatic gate locking and closing, perfect for all day regular use
• Corrosion resistant suitable for wet conditions
• CE Certified to EN362:2004 Class B
Typical Applications
• Construction
• General Industrial
• Transportation
• Mining
• Oil & Gas
Notes
• Weight:0.17kg
Attribute | Value |
---|---|
Brand | 3M |
Colour | Silver |
EAN | 3660570004401 |
Gate Opening | 18mm |
Length | 10.4cm |
Lock Type | Gate Twist |
Material | Steel |
MFR Part No. | AJ514 |
Product Type | Carabiner |
Series | Protecta |
Tensile Strength | 25kN |
UNSPSC Code | 46182300 |