SKU:
ANS9621540B
MPN:
WH15S-00111-02
£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
Product Documents
This anti-static, breathable coverall delivers proven protection against hazardous particles (the KAKEN Particle penetration test showed 99.9% filtration of particles >3 microns). Constructed with breathable SMS fabric, these coveralls allow for airflow to reduce the risk of heat stress and user discomfort.
Features and Benefits
• Silicone-free and suitable for paint applications
• Elasticated wrists, waist and ankles optimises body fit for improved comfort
• Stitched seams for added strength
• 3-piece hooded design for maximum movement and comfortable fit
• 2-way front zipper and resealable storm flap improving wearer comfort
Typical Applications
• Metal fabrication
• Construction
• Machinery and Equipment
• Life Sciences
• Chemical handling
Standards
• CE Category III
• EN ISO 13982-1 Type 5 Dry Particle Suit
• EN13034 Type 6 Low Level Spray Tight Suit
• EN1073-2 Class 1 Barrier to radioactive particulates
• EN1149-5 Anti-static
Attribute | Value |
---|---|
Brand | Ansell |
Closure Type | Zipper |
Colour | White |
Disposable/Reusable | Disposable |
EAN | 5013756001516 |
Fabric Weight | 48 |
Material | SMS Nonwoven Fabric |
MFR Part No. | WH15-S-00-111-02 |
Product Type | Coverall |
Protection Type | Type 5/6 |
Series | Microgard |
Size | S |
Standards Met | EN 1149-5 |
UNSPSC Code | 42131605 |