SKU:
ANS9622040D
MPN:
WH20B-00111-04
£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Product Documents
Exceptional breathable microporous laminate coveralls with comfort with exceptional liquid and particulate protection. Ideal for a wide range of industrial applications.
Features and Benefits
• Thee piece hooded design for optimum fit
• Elasticated hood, wrists, waist and ankles to secure fit and protect
• Two-way front zipper with resealable storm flap for user convenience
• Finger loops to secure in place for added protection
• Silicone-free design and low linting
• Protective barrier against low concentration liquid chemicals and liquid, particulate biological hazards, and moisture vapour permeability
Typical Applications
• Pharmaceutical industries
• Agriculture
• Paint spraying
• Crime scene investigation
• Veterinary services
Standards
• Type 5 EN ISO 139821 Dry particle suit
• Type 6 EN13034 Low-level spray tight suit
• EN14126 Barrier to infective agents
• EN10732 Barrier to radioactive particulates Class 2
• EN11495 antistatic
• DIN 32781 pesticides
Attribute | Value |
---|---|
Brand | Ansell |
Closure Type | Zipper |
Colour | White |
Disposable/Reusable | Disposable |
EAN | 5013756000021 |
Fabric Weight | 63 |
Material | Microporous polyethylene film |
MFR Part No. | WH20-B-00-111-04 |
Product Type | Coverall |
Protection Type | Type 5/6 |
Series | Microgard |
Size | L |
Standards Met | EN 1149-5 |
UNSPSC Code | 42131605 |