SKU:
ANS9622030E
MPN:
WH20B-00129-05
£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
Product Documents
Designed for working in warmer climates or warm working environments, these protective coveralls are constructed from breathable fabric to reduce the risk of heat stress. Delivering protection against low hazard liquid spray and biological hazards, these coveralls can be worn in conjunction with other complimentary PPE such as eye and hand protection.
Features and Benefits
• Optimised body fit design to improve comfort and protection
• Super low linting to reduce product contamination
• Silicone-free and suitable for painting applications
• Elasticated waist, wrists, hood, and ankles for maximum flexibility and movement
• Re-sealable storm flap to protect the closure from particulate and against catching
• Thumb loops maintain secure coverage around the wrist for increased protection
• Protective back panel allows airflow around the suit to increase wearer comfort
• Bound seams ensure spray-tight front protection and excellent overall particle protection
Typical Applications
• Life Sciences
• Automotive
• Inspection
• Metal fabrication
• Food processing
• Chemical
• Agriculture
• Emergency medical services
• Machinery operation
• Oil and gas
• Utilities
Standards
• CE Category III
• EN ISO 139821 Type 5 Dry Particle Suit
• EN 13034 Type 6 Low Level Spray Tight Suit
• EN 10732 Class 2 Barrier to Radioactive Particles
• EN 11495 Anti-static
Attribute | Value |
---|---|
Brand | Ansell |
Closure Type | Zipper |
Colour | White |
Disposable/Reusable | Disposable |
EAN | 5013756006566 |
Fabric Weight | 63 |
Material | Microporous polyethylene film |
MFR Part No. | WH20B-00129-05 |
Product Type | Coverall |
Protection Type | Type 5/6 |
Series | Microgard |
Size | XL |
Standards Met | EN 1149-5 |
UNSPSC Code | 42131605 |