SKU:
MMM9624516D
MPN:
7000089620
£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Product Documents
Designed to protect against type 5 hazardous dusts and type 6 liquid splashes, the 4515 protective coverall ensures optimum coverage without sacrificing the movement needed to complete the task.
Features and Benefits
• Free-from silicone and natural rubber latex to avoid skin allergies
• Elasticated waist, hood, wrists, and ankles for freedom of movement
• Breathable material prevents heat build-up for user comfort
• Two-way zipper closure with sealable storm flap to prevent catching
Standards
• CE Category III
• EN 13034:2005 + A1:2009 Liquid Protection Type 6
• EN ISO 13982-1:2004 + A1:2010 Dust Protection Type 5
• EN 1073-2:2002 Nuclear Class 1 (except EN863 puncture resistance. Does not protect against radiation
Warnings
• Not intended for contact with heavy oils, sparks, flame, or combustible liquids
Notes
• Single-use only
• Always carry out a risk assessment prior to purchasing PPE
Attribute | Value |
---|---|
Brand | 3M |
Chest Size | 39-43in. |
Closure Type | Zipper |
Colour | Blue |
Disposable/Reusable | Disposable |
EAN | 4046719400546 |
Fabric Weight | 50 |
Material | SMS Nonwoven Fabric |
MFR Part No. | 7000089620 |
Product Type | Coverall |
Protection Type | Type 5/6 |
Series | 4515B |
Size | L |
Standards Met | EN1073-2 EN 13034: 2005 +A1:2009 EN ISO 13982-1:2004 |
UNSPSC Code | 42131605 |