SKU:
MMM9624521B
MPN:
7000034762
£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
Product Documents
These extremely lightweight and breathable coveralls are ideal for extended periods of wear and protect against hazardous dusts and limited liquid splash type 5 and 6.
Features and Benefits
• Elasticated 3-panel hood, ankles, and waist for unlimited movement and comfort
• Knitted cuffs for a secure and comfortable fit
• Two-way zip with storm flap to avoid catching
Typical Applications
• Light industrial cleaning
• Asbestos inspection and removal
• Pharmaceutical
• Electronic assembly
Standards
• CE Category III
• EN 1149-5:2008 Anti-static coating
• EN 1073-2:2002 Particulate Radioactive Contamination
• EN 13034:2005 + A1:2009 Type 6 Liquid Splash
• EN ISO 13982-1:2004 Type 5 Hazardous Dusts
Attribute | Value |
---|---|
Brand | 3M |
Chest Size | 39-43in. |
Closure Type | Zipper |
Colour | White |
Disposable/Reusable | Disposable |
EAN | 4046719401109 |
Material | SMMMS Nonwoven Fabric |
MFR Part No. | 7000034762 |
Product Type | Coverall |
Protection Type | Type 5/6 |
Series | 4520 |
Size | L |
Standards Met | EN1073-2 EN1149-5 EN 13034: 2005 +A1:2009 EN ISO 13982-1:2004 |
UNSPSC Code | 42131605 |