SKU:
MMM9624554D
MPN:
7100040416
£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
This single-use coverall is soft and comfortable for extended wear. The laminated material provides excellent protection against type 5 and 6 splashes and particulate and can be worn in conjunction with complimentary PPE for added protection.
Features and Benefits
• Elasticated waist, ankles, and cuffs for unrestricted movement and user comfort
• Three-panel hood to easily wear in conjunction with other complimentary PPE
• Two-way zip closure with a sealable flap to prevent catching
• Low-linting material to prevent product contamination
• Back panel allows for airflow and breathability for comfort during prolonged wear
• Reinforced gusset for a robust product
Standards
• CE Category III
• EN 13034:2005 + A1:2009 Type 6 Liquid Splash
• EN ISO 13982-1:2004 Type 5 Hazardous Dusts
• EN 1073-2:2002 Particulate Radioactive Contamination
• EN1149-5:2008 Anti-static coating on both sides
Approvals
• Article 10 Certification: BTTG Testing and Certification Ltd
• Article 11B Supervision: SGS United Kingdom Ltd
Warnings
• All apparel must be suitably grounded for anti-static treatment to be effective
• Product must never be altered or modified
• Does not protect against heavy oils, sparks, flame, or combustible liquids
• Does not protect against high mechanical risks
• Does not protect against hazardous substances beyond Type 5/6 certification
• Do not use in excessive heat conditions
Attribute | Value |
---|---|
Brand | 3M |
Chest Size | 39-43in. |
Closure Type | Zipper |
Colour | Blue/White |
Disposable/Reusable | Disposable |
EAN | 4046719909452 |
Fabric Weight | 43 |
Material | Laminates |
MFR Part No. | 7100040416 |
Product Type | Coverall |
Protection Type | Type 5/6 |
Series | 4540+ |
Size | L |
Standards Met | EN1073-2 EN 1149-1 EN13034:2005 EN ISO 13982-1:2004 EN ISO 17491-4:2008 |
UNSPSC Code | 42131605 |