noscript4570 Protective Grey Coveralls | Cromwell Tools

3M

4570 Protective Grey Coveralls

5 Variations

The 4570 coverall is a high-performance chemical protective suit designed to protect against Type 5 hazardous dusts, Type 6 light liquid splashes, Type 4 low-pressure liquid sprays, and Type 3 high-pressure liquid jets.

Features and Benefits
• Enlarged zip for quick and easy closure
• Double-closing storm flap system and chin flap for added protection against the elements
• Finger loops to maintain wrist and arm coverage

Standards
• CE Category III
• EN 14605 Liquid Protection Type 3 and Type 4
• EN 13034 Liquid Protection Type 6
• EN ISO 17491-3 Liquid Protection Spray Test
• EN ISO 13982-1 Dust Protection Type 5
• EN 1149-5:2008 Anti-static
• EN 1073-2:2002 Nuclear Class 2
• EN 14126:2006 Biohazard Type 3-B, Type 4-B, Type 5-B, Type 6-B

Warnings
• All apparel must be suitably grounded for EN 1149-5:2008 anti-static treatment to be effective
• Electrostatic properties may decrease with use or in severe conditions

Notes
• Shelf life is 10 years when stored correctly