SKU:
ASY9622504D
MPN:
CPBH-R
£140.00
Ex VAT
£168.00
Inc VAT
Product Details
Product Specification
Chemsol Plus Boilersuit with (elasticated) drawcord hood, zip front, double storm facing (velcro closure) and reflective strip around the chest. It's manufactured from elastomised PVC fabric. Flame retardant to EN533 Index 1 and anti-static to EN 1149-1. Chemical resistance to BS EN465:1995 Type 4 and BS EN466:1995 Type 3.
Attribute | Value |
---|---|
Brand | Alpha Solway |
Chest Size | 48-50in. |
Closure Type | Hook & Loop |
Colour | Green |
Disposable/Reusable | Reusable |
Fabric Weight | 340 |
Material | Polyester |
MFR Part No. | CPBH-R |
Product Type | Boilersuit |
Protection Type | Type 3/4 |
Series | Chemsol Plus |
Size | XL |
Standards Met | EN 1149-1 EN 533:1997 Index 1 |
UNSPSC Code | 42131605 |