SKU:
KIM9624522C
MPN:
97920
£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Product Documents
The A40 coveralls provide Category III protection during process critical productions. Designed for single-use, they are over 35% stronger than the market-leading product, delivering tear resistance and protection against liquids and particles in high-risk environments.
Featuring an adjustable hood and thumb loops, these coveralls are designed for continuous protection and comfort, allowing for full-body flexibility and unrestricted movement.
Features and Benefits
• Delivers protection against a range of chemicals to suit a multitude of tasks
• Latex-free to prevent reactions on sensitive skin types
• Low linting to prevent product contamination
Typical Applications
• Pharmaceutical industries
• Chemical handling
• Manufacturing
• Utilities
• Electronics
• Agriculture
• Automotive
Standards
• CE PPE Category III
• EN ISO 13982-1:2001 Particle Protection Type 5
• EN13034:2005 - Limited Splash Protection Type 6
• EN1073-2:2002 Radioactive Dust Contamination Protection
• EN1149-1:1995 Antistatic
Warnings
• Intended for occupational workplace use only
• PPE must be used in compliance with Health and Safety regulations and standards
• Please refer to user instructions for a full list of warnings and limitations for this product
Attribute | Value |
---|---|
Brand | Kleenguard |
Chest Size | 44-46in. |
Closure Type | Zipper |
Colour | White |
Disposable/Reusable | Disposable |
EAN | 0036000097924 |
Material | Laminates |
MFR Part No. | 97920 |
Product Type | Coverall |
Protection Type | Type 5/6 |
Series | 97920 |
Size | L |
Standards Met | EN1073-2 EN 1149-1 |
UNSPSC Code | 42131605 |